Utility 1-1/4 in. PVC FIPT 150# Ball Valve

Part #S2621012  |  Item #1795061  |  Manufacturer Part #2621-012

$ 25.88 EACH

Valve Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-1784

Collection: Utility

Color Finish: White

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

Handle Material: Polypropylene

Length: 3-13/16 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 140

NSF Certified: Yes

Pressure Class: 150#

Recommended Valve Application: Water

Schedule Class: 80

Valve Body Material: PVC

Valve Body Style: 1 piece

Valve Operator: T-Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1-1/4 in

Valve Type: Ball Valve