Utility 4 in. PVC FIPT 150# Ball Valve

Part #S2621040  |  Manufacturer Part #2621-040

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Utility

End Connection 1: FIPT

End Connection 2: FIPT

End Connections: FIPT

Material: Plastic

Material Type: PVC

Pressure Class: 150#

Type: S2621040

Valve Body Style: 1 piece

Valve Operator: Tee Handle

Valve Port Opening: Standard Port

Valve Size: 4 in