Utility PVC Standard Port FIPT 150# Ball Valve

S26210

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Utility
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
73
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Size
1 in
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday