32 x 28 in. Metal Mirror
32 x 28 in. Metal Mirror
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 1-1/2 in
- Height:
- 32 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Product Type:
- Rectangular Mirror
- Width:
- 28 in