8 x 16 x 5 in. Freya Container (Set of 2)
8 x 16 x 5 in. Freya Container (Set of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 5 in
- Height:
- 16 in
- Package Quantity:
- Set of 2
- Weight:
- 13 lb
- Width:
- 8 in