13 x 15 in. Photo Frame in Oxidized Copper Set of 3

You last purchased this on
 
Uttermost Company

Ambrosia 13 x 15 in. Photo Frame in Oxidized Copper Set of 3

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uttermost Company

Ambrosia 13 x 15 in. Photo Frame in Oxidized Copper Set of 3

  • Fast #
  • Part #U18564
  • Item #7196487
  • Manufacturer Part #18564
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oxidized Copper Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Ambrosia
Color Finish Category:
Copper Tones
Color Finish Name:
Oxidized Copper
Depth:
1 in
Height:
13 in
Package Quantity:
Set of 3
Width:
15 in