Uttermost Company

Arnett 150W 1-Light Table Lamp in Rustic Brown

Part #U26423  |  Manufacturer Part #26423

Color/Finish:
Rustic Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: Arnett

Color Finish: Rustic Brown

Color Finish Category: Browns

ETL Listed: No

Height: 34 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 1

UL Listed: No

Watts: 150