Uttermost Company Brandon 60W 1-Light Mini Pendant in Silver

U21856

Manufacturer Part #: 21856

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brandon
Diameter
8 in
ETL Listed
No
Height
8 in
Installation Type
Ceiling Mount
Number Of Lights
1
UL Listed
No
Watts
60

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday