Uttermost Company Brandon 60W 3-Light Pendant in Silver

U21154

Manufacturer Part #: 21154

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brandon
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
22 in
ETL Listed
No
Energy Star Compliant
No
Height
10 in
Installation Type
Ceiling Mount
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Nickel
Number Of Lights
3
UL Listed
No
Watts
60

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday