60W 1-Light Mini Pendant in Matte Black
Campester 60W 1-Light Mini Pendant in Matte Black
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Campester
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 9 in