Frameless Rectangle Mirror in Gloss White

Part #U09081  |  Item #7024750  |  Manufacturer Part #09081

$ 239.40 EACH

Color/Finish:
Gloss White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Gloss White

Color Finish Category: Whites

Depth: 1-5/8 in

Glass Type: Beveled

Height: 34 in

Installation Type: [Horizontal Mount, Vertical Mount]

Product Type: Mirror

Width: 24 in