24 x 1 in. Framed Mirror Arched in Gold Tones

You last purchased this on
 
Uttermost Company

Kenitra 24 x 1 in. Framed Mirror Arched in Gold Tones

This product requires certification to purchase.
Brand image
You last purchased this on
 
Uttermost Company

Kenitra 24 x 1 in. Framed Mirror Arched in Gold Tones

  • Fast #
  • Part #U12907
  • Item #5134200
  • Manufacturer Part #12907
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Moroccan inspired design crafted from forged metal, hand finished in a rich antiqued gold
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Kenitra
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Depth:
1 in
Height:
40 in
Installation Type:
Wall Mount
Length:
24 in
Lighting Style:
Farmhouse, Transitional
Material:
Metal
Mirror Edge:
Flat Edge
Product Type:
Framed Mirror
Shape:
Arched
Size:
40 in x 24 in x 1 in
Weight:
21 lb
Width:
1 in