Uttermost Company

Sascha 33 x 48 in. Console Table in Cherry Veneer and English Burl Walnut

Part #U24040  |  Manufacturer Part #24040

Color/Finish:
Cherry Veneer/English Burl Walnut

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Sascha

Color Finish: Cherry Veneer/English Burl Walnut

Depth: 19 in

Height: 33 in

Width: 48 in