Uttermost Company

Whitmore 39-7/8 x 29-7/8 in. Vanity Mirror in Matte Black

Part #U14153B  |  Manufacturer Part #14153 B

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Whitmore

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 1-1/4 in

Height: 39-7/8 in

Installation Type: Wall Mount

Material: Wood

Type: Rectangular Mirrors

Width: 29-7/8 in