Uvex

8 in. Pre-Moistened Lens Cleaner

Part #HS468  |  Manufacturer Part #HS468

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Anti-fog and scratch resistant
  • Provides streak-free lens cleaning
  • Handy pocket-size
  • Pre-moistened

Specifications

Length: 8 in

Material: Silicon

Type: HS468