Polycarbonate Replacement Lens in Clear
Astrospec 3000 Polycarbonate Replacement Lens in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z87.1 2010
- Brand Model Compatibility:
- Astrospec® 3000 Series Protective Eyewears
- CSA Certified:
- CSA Z94.3
- Coating:
- Anti-scratch
- Collection:
- Astrospec 3000
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Product Type:
- Lens
- Quick Release:
- No