Astrospec 3000 Safety Glass in Black Frame with Clear Lens

Part #HS1359  |  Item #1061503

$ 8.40 EACH

Glasses Lens Color:

Clear

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI Z87.1 2010

CE Approved: Yes

CSA Certified: CSA Z94.3

Collection: Astrospec 3000

Glasses Frame Color: Black

Glasses Lens Color: Clear

Material: Plastic

Material Type: Polycarbonate