0 items

Uvex Genesis® Black Frame Safety Glasses

US320

Glasses Lens Color

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Genesis Safety Glasses Amber Lens Black Frame
  • Low profile automatic flue damper
  • Patented multi-flue tank design results in superior heat exchanger design
  • Specialized burner assembly
  • System Sentinel LED diagnostic system

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1 2003
CSA Certified
CSA Z94.3
Collection
Genesis®
Glasses Frame Color
Black
Glasses Lens Color
Amber
Material
Plastic
Material Type
Polycarbonate

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday