Amber Lens Black Frame Safety Glasses
Genesis® Amber Lens Black Frame Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented multi-flue tank design results in superior heat exchanger design
- Low profile automatic flue damper
- Genesis Safety Glasses Amber Lens Black Frame
- System Sentinel LED diagnostic system
- Specialized burner assembly
Documents
Specifications
- ANSI:
- ANSI Z87.1 2003
- CSA Certified:
- CSA Z94.3
- Collection:
- Genesis®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Amber
- Material:
- Plastic
- Material Type:
- Polycarbonate