Safety Glasses with Black Frame & Clear Lens
Safety Glasses with Black Frame & Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime frame guarantee and economical lens replacement system
- Wrap around lens does not compromise peripheral vision
- Ultra-dura anti-scratch lens coating
- Adjustable temple length and lens inclination
- Soft elastomer browguard
- Flexible fingers adjust to almost any nasal profile
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate