V-Gard® Ratchet Protective Cap with Slotted Strap in White

Part #MSA475358  |  Manufacturer Part #475358

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides comfortable protection
  • Lightweight shell with ratchet suspension
  • Self-adjusting crown straps

Specifications

ANSI Specifications: ANSI Z89.1-2003 Class E and G

Clothing Size: Standard

Collection: V-Gard®

Color Finish: White

Material: Plastic

Material Type: Polyethylene