1-1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve

You last purchased this on
 
Merit Brass

KV210FP 1-1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Merit Brass

KV210FP 1-1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #MKV210FP24
  • Item #7569607
  • Manufacturer Part #KV210FP-24
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow-out proof stem
  • CF8M material
  • 1000 WOG pressure rating
  • Repair kits are available from stock
  • Threaded ends
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.34
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A351
BAA Compliant:
No
Clean Bagged:
No
Collection:
KV210FP
Color Finish Name:
Stainless Steel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Length (in):
7-1/100 in
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
3-39/50 in
IAPMO Listed -:
No
Length:
4-13/100 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
450
Minimum Temperature:
0
NSF Certified:
No
Number of Pieces:
2 Piece
Origin:
Global
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Potable Water, Chemical
Temperature Range:
-20 to 450 Deg F
Temperature Rating:
1000
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.1 lb
Width:
7-1/100 in
cUPC Certified:
No