V210FP 1/2 in. 316 Stainless Steel Full Port Threaded 1000# Ball Valve
Part #MKV210FP08 | Item #7569547 | Manufacturer Part #KV210FP-08
Valve Size
Product Details
Documents
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.34]
Clean Bagged: No
Collection: V210FP
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
FM Approved: No
Handle Material: Stainless Steel
IAPMO Listed: No
Length: 2-11/25 in
MSS Specifications: MSS SP-110
Material Type: 316
Maximum Temperature: 450
NSF Certified: No
Origin: Domestic
Pressure Class: 1000#
Recommended Valve Application: Water
UL Listed: No
Valve Body Style: 2 piece
Valve Operator: Lever Handle
Valve Port Opening: Full Port
Valve Seat Material: PTFE
Valve Size: 1/2 in
Valve Stem: Blowout-proof
Valve Type: Ball Valve