1/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve
V210FP 1/4 in. Stainless Steel Full Port Threaded 1000# Ball Valve
Package Quantity Info:
EA: 1 IP: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Prevention of contamination of that product from small particles or rust and scale
- Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
- Stainless steel piping products provide for high strength at high temperatures and help prevent contamination of media being transported
- Pressure balance hole in ball slot
- Various thread standard available
- Full port
- Blowout proof stem
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.34
- ASME:
- ASME B1.20.1, ASME B16.34
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- V210FP
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 3-39/50 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 2-13/100 in
- IAPMO Listed -:
- No
- Length:
- 1-97/100 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 400
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Chemical
- Temperature Range:
- 0 to 400 Deg F (-18 to 204 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.56 lb
- Width:
- 3-39/50 in
- cUPC Certified:
- No