V210FP 3 in. 316 Stainless Steel Threaded 1000# Ball Valve

Part #MKV210FP48  |  Manufacturer Part #KV210FP-48

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: V210FP

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Stainless Steel

Material Type: 316

Pressure Class: 1000#

Type: FFVX

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 3 in