V2726 1/2 Brass V27 QR CNVTL 155 K5.6

Part #VDOMS271WCQ410  |  Manufacturer Part #S271WCQ410

Type:

VDOMS271WCQ410
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Ordinary Hazard K5.6
  • S.I.8.1 Conventional Quick Response 1/2″
  • 15 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, VdS, LPCB Brass, Chrome, White, Custom, VC-250 175 psi
  • 12 bar Wrenches: V27, V27-2

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

K-Factor: 5.6

Maximum Pressure: 175 psi

Maximum Temperature: 155

Type: VDOMS271WCQ410