1 in. NPT Cast Iron Air Release & Vacuum Valve

You last purchased this on
 
Val-Matic Valve

Model 101S 1 in. NPT Cast Iron Air Release & Vacuum Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Val-Matic Valve

Model 101S 1 in. NPT Cast Iron Air Release & Vacuum Valve

  • Fast #
  • Part #V101S
  • Item #3152158
  • Manufacturer Part #101S
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel 316 internal trim
  • Exclusive high/low pressure resilient seating
  • Unconditionally guaranteed T316 stainless steel floats
  • Externally mounted refrigerant gauge ports for easy service diagnostics
  • Easily removable filter, blower, electric heat, and compressor/control access panels permits prompt service; number and color coded wiring helps facilitate service and maintenance
  • Common cabinet and components allows for installation flexibility and fewer parts to inventory
  • Direct drive
  • Full pipe size inlets and outlets provide maximum protection
  • Quick assembly common roof curbs help save field labor and maximize size flexibility
  • Side and base electric power entry helps minimize roof penetrations
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
AWWA:
AWWA C-512
Collection:
Model 101S
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron, Rubber, Stainless Steel
Material Type:
316, Buna-N
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
300
Valve Body Material:
Cast Iron
Valve Size:
1 in
Valve Type:
Air Release & Vacuum Valve