2 in. Air and Vacuum Valve
2 in. Air and Vacuum Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Flow Rate:
- 1200 gpm
- Material:
- Cast Iron, Ductile Iron
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- Valve Size:
- 2 in