4 in. Ductile Iron Flanged Check Valve
4 in. Ductile Iron Flanged Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Disc Stabilization - the fluid dynamic convex disc provides for lift, stabilization and strength
- Adjustable Stop - adjustable resilient open stop to prevent disc flutter for applications outside the typical flow ranges.
- 100% flow area - Energy savings provided with 100% unrestricted flow area
- Non-Clog Design - the unrestricted full flow area combined with smooth streamline contouring allows for passage of large solids to prevent potential clogging
- The vent port allows the addition of an air release valve or pressure gauge
- Full Domed Access Cover with Vent Port - Full domed access cover allows for ease of maintenance without removing the valve from the line
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-508
- Coating:
- Fusion Bonded Epoxy
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 380 gpm
- Height:
- 12-1/2 in
- ISO:
- ISO 9001
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71, MSS SP-136
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve