0 items

Val-Matic Valve 6 in. Mechanical Joint Plug Valve with 2 in. Gear Operating Nut

V5906RN

Valve Size

6 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Full access cover - allows inline maintenance
  • Grit-Guard™ shaft seals - prevents bearing wear and shaft seizing
  • Packing overload protection Pop™ Shims - ease of adjustment, extends packing life
  • Plug fully encapsulated with resilient facing
  • Stainless steel radial upper and lower bearings - permanently lubricated for extended life
  • Upper and lower thrust bearings - to assure plug centering
  • V-type packing - self adjusting and replaceable while under pressure
  • Welded Nickel seat - robotically welded 1/8" thick

SPECIFICATIONS

ANSI Specifications
ANSI 21.11
AWWA Specifications
AWWA C-111
End Connection 1
Mechanical Joint
Material
Cast Iron
Maximum Pressure
175 psig
Valve Port Opening
Standard Port
Valve Size
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday