0 items

Val-Matic Valve 1804A Cast Iron Flanged Global Silent Check Valve

V180

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 125
Clean Bagged
No
Collection
1804A
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
7-1/4 in
Material
Cast Iron
Maximum Pressure
250 psi
Pressure Class
200#
UL Listed
No
Valve Body Style
Globe
Valve Seat Material
Metal
Valve Size
4 in
Valve Type
Check Valve
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday