2 in. NPT Cast Iron 150 psi CWP Air Release & Vacuum Valve
Model 802A 2 in. NPT Cast Iron 150 psi CWP Air Release & Vacuum Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exhausts large quantities of air at system start-up
- Releases air pockets during system operation
- Provides the functions of both air Release and air/Vacuum valves
- Stainless steel 316 internal trim
- Inlets and outlets are equal to full nominal size
- Unconditionally guaranteed stainless steel floats
- Single body incorporates both features within one valve - More compact and economical
- Provides pipeline vacuum protection
- Exclusive high/low pressure resilient seating
- Non-clog design minimizes need for backwashing
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-512
- Coating:
- Acrylic
- Collection:
- Model 802A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 17-7/8 in
- ISO:
- ISO 9001
- Material:
- Cast Iron
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Air, Water
- Valve Body Material:
- Cast Iron
- Valve Size:
- 2 in
- Valve Type:
- Air Valve
- Width:
- 9-1/2 in