Val-Matic Valve Series 25 NPT Cast Iron 150 psi CWP Air Release Valve

V25

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
Series 25
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
7 in
Material
Cast Iron
Maximum Pressure
300 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 61
Recommended Valve Application
Water
Valve Size
1 in
Valve Type
Air Release Valve
Width
6-13/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday