4 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

You last purchased this on
 
Val-Matic Valve

Series 5800R 4 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Val-Matic Valve

Series 5800R 4 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

  • Fast #
  • Part #V5804RN
  • Item #3145110
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Grit-Guard™ shaft seals - prevents bearing wear and shaft seizing
  • V-type packing self adjusting and replaceable while under pressure
  • Plug - heavy-duty fully rubber encapsulated
  • Packing overload protection (Pop™) Shims - ease of adjustment, extends packing life
  • Full access cover - allows inline maintenance
  • Upper and lower thrust bearings - to assure plug centering
  • Stainless steel radial upper and lower bearings - permanently lubricated for extended life
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126, ASTM D-2000
AWWA:
AWWA C-517
Collection:
Series 5800R
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
16-1/2 in
ISO:
ISO 9001
Length:
9 in
MSS:
MSS SP-108
Material:
Cast Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psig
Pressure Class:
125#
Recommended Valve Application:
Air, Gas, Water
Valve Body Material:
Cast Iron
Valve Body Style:
1 piece
Valve Operator:
Operating Nut
Valve Port Opening:
Standard Port
Valve Seat Material:
Nickel
Valve Size:
4 in
Valve Type:
Plug Valve