0 items

Val-Tex Valve Sealant

V80

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-217, ASTM D-566-64
CARB OTC LEED Compliant
No
Color Finish
Amber
Length
1-1/2 in
NSF Certified
No
SCAQMD Compliant
No
Type
Stick Lube Sealant
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday