2 x 1 in. Insulated Pipe Support

Part #VPRO2B  |  Item #3514994  |  Manufacturer Part #PRO2B

Call for Pricing EACH

Fits Pipe Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: [ASTM E-84, ASTM E-96A]

FM Approved: No

Fits Pipe Size: 2 in

MSS Specifications: MSS SP-58

Material: Galvanized Steel

Thickness: 1 in

UL Listed: No