Value Engineered Products

5 in. IPS Insulated Pipe Support

Part #VPRO5D  |  Manufacturer Part #PRO5D

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: No

Fits Pipe Size: 5 in

IAPMO Listed: No

NSF Certified: No

Thickness: 2 in

UL Listed: No