Value Engineered Products

8 in. Insulated Pipe Support

Part #VPRO8B  |  Manufacturer Part #PRO8B

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: No

Fits Pipe Size: 8 in

IAPMO Listed: No

Length: 1 in

NSF Certified: No

Thickness: 1 in

UL Listed: No