0 items

Value Engineered Products Insulated Pipe Support

VPROC

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
IPS
End Connections
IPS
FM Approved
No
Fits Pipe Size
1-1/2 in
IAPMO Listed
No
NSF Certified
No
Thickness
1.5 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday