1-1/2 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats
Value-Line™ Series 3C 1-1/2 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid appearance provides extra visibility in daytime.
- Ideal for screening legends and/or logos. 3/4" black cotton binding with 3/4"x2" front velcro closure and 3/4"x8" elastic side straps.
- Large port size provides high flow while minimizing pressure drop
- Other reflective stripes also available.
Specifications
- ASTM:
- ASTM A-351 Grade CF8M
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Value-Line™ Series 3C
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/25 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 300, 304, 316
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Temperature Range:
- -60 to 500 Deg F (-50 to 260 Deg C)
- Type:
- J3C3600TTJ
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 5 lb
- cUPC Certified:
- No