1-1/2 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats
Value-Line® Series 3 1-1/2 in. Carbon Steel Standard Port Socket Weld 1000# Ball Valve w/PTFE Seats
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-216 WCB
- Collection:
- Value-Line® Series 3
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Carbon Steel
- Height:
- 3-21/25 in
- IAPMO Listed -:
- No
- Length:
- 4-1/25 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Type:
- J3C2236TT3JZ
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 5 lb