1-1/4 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve
Value-Line® Series 3 1-1/4 in. Stainless Steel Standard Port Socket Weld 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM A-351-CF8M
- Collection:
- Value-Line® Series 3
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 3-13/100 in
- IAPMO Listed -:
- No
- Length:
- 3-69/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 500
- Minimum Temperature:
- -60
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 1000#
- Type:
- IEOLS36FD
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 3.7 lb