Value-Line® Series 3 1 in. Carbon Steel NPT 1000# Ball Valve

Part #J3A2236TT3G  |  Manufacturer Part #3A2236TT3 1

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Value-Line® Series 3

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Carbon Steel

Pressure Class: 1000#

Type: J3A2236TT3G

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 1 in