2 in. Carbon Steel Standard Port NPT 1000# Ball Valve
Value-Line™ Series 3A 2 in. Carbon Steel Standard Port NPT 1000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self relieving seat technology
- Manual operation
- Robust engineering design
- High quality
Specifications
- ASTM:
- ASTM A-216 WCB
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Value-Line™ Series 3A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 4-16/25 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Cold Working Pressure
- Temperature Range:
- -60 to 500 Deg F (-50 to 260 Deg C)
- Type:
- J3A2236MT3KZ
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 7.4 lb
- cUPC Certified:
- No