Value-Line® Series 3 3/4 in. Carbon Steel NPT 1000# Ball Valve

Part #J3A2236TT3F  |  Manufacturer Part #3A2236TT3 3/4

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Value-Line® Series 3

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Material: Carbon Steel

Pressure Class: 1000#

Type: J3A2236TT3F

Valve Body Style: 3 piece

Valve Operator: Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 3/4 in