Value-Touch™ Value-Touch Powdered Latex Disposable Gloves 100/Pk

S659

Glove Size

Starting at $11.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongation: 500%
  • Excellent touch sensitivity
  • Lightly textured
  • Powdered

SPECIFICATIONS

Collection
Value-Touch™
Color Finish
White
Glove Size
S
Glove Type
Disposable, Powdered Latex
Material
Rubber
Material Type
Latex
Package Quantity
Pack of 100
Reusable
No
Thickness
5 mil
Type
S6591

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday