Valv-Powr® Pneumatic Aluminum and Stainless Steel Actuator

Part #JVPVL250DABD  |  Manufacturer Part #VPVL250DA-B

Actuator Type:

Pneumatic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double acting

Specifications

Actuator Type: Pneumatic

Collection: Valv-Powr®

Height: 4-53/100 in

Length: 9-37/50 in

Material: [Aluminum, Stainless Steel]

Maximum Pressure: 116 psi

Maximum Temperature: 176

Torque In-Lbs : 1116 in-lbs