Van Smith

16 x 4 x 8 in. Solid Cement Modular Unit

Part #VBM0400100N  |  Manufacturer Part #BM0400100N

Length:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 4 in

Length: 16 in

Size: 4 in x 8 in x 16 in

Width: 8 in