Vanaire

Stainless Steel Mounting Kit

Part #VVA6430SS  |  Manufacturer Part #VA6430SS

Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

FM Approved: No

GSA Approved: No

Material: Stainless Steel

NSF Certified: No

Product Type: Mounting Bracket