20 ft. Lift Rope or Inflation Hose
20 ft. Lift Rope or Inflation Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The inflation line allows you to inflate or deflate the plug safely from outside the manhole
- Each line includes a heavy duty spring close hasp for attaching to the eye on the plug for easy retrieval
- The poly lift/inflation hoses to work safely and quickly with their plugs
- Adapter is available for use with 1/4 in inflation ports
- The inflation line includes a quick connect fitting for plugs with 1/2 in quick connect air fill ports
Specifications
- Diameter:
- 1/4 in
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- Poly
- Product Type:
- Hose
- Size:
- 20 ft
- Tool Type:
- Hose